- Yellow
- 2D Cell Heavy-Duty Industrial Flashlight
features
- Waterproof
- Built in hanger hook
- Ribbed grip and non-roll foot
- Batteries not included
| Battery Size | 2 D |
| Bulb | KPR102 |
| Lumen Output | 16 lm/ft2 |
| Run Time | 40 h |
| Weight | 0.4 LB |
| EAN or UPC | 39800013453 |
| Battery Size | 2 D |
| Bulb | KPR102 |
| Lumen Output | 16 lm/ft2 |
| Run Time | 40 h |
| Weight | 0.4 LB |
| EAN or UPC | 39800013453 |