- Flashlight 3D Heavy Duty
- Requires 3 D Batteries
features
- 3D – slide switch, chemical-resistant and flip-up hanger ring
- Lantern – padded push button switch
- Batteries not included
- Does not contain any ozone-depleting substances
| Run Time | 20 h |
| Bulb | KPR103 |
| Battery Size | 3 D |
| Lumen Output | 34 lm/ft2 |
| Weight | 0.45 LB |

