- Flashlight 6V Standard Lantern
features
- 3D – slide switch, chemical-resistant and flip-up hanger ring
- Lantern – padded push button switch
- Batteries not included
- Does not contain any ozone-depleting substances
| Run Time | 15 h |
| Lumen Output | 28 lm/ft2 |
| Battery Size | 6 V |
| Bulb | PR13 |
| Weight | 0.68 LB |

