- Use to Recharge AA, AAA, C, D, and 9V (NiMH) Rechargeable Batteries
- .03-1.1 mA Charge Rate
- 3 to7 h Charging time
- 203 mm x 111 mm x 72 mm Overall Dimensions
- Battery Charger
features
- Recharges AA (1 to 8), AAA (1 to 8), C (1 to 4), D (1 to 4) and 9V (1 to 2) NiMH rechargeable batteries
- Contacts auto-adjust
- LCD enables users to see charge status
- Power is only on when lid is closed
- Auto shut-off feature when batteries are done
- Charger has earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the U.S. Environmental Protection Agency (EPA) and U.S. Department of Energy (DOE)
| Dimensions | 203 mm x 111 mm x 72 mm |
| Charge Time | 3 to 7 h |
| Use With | AA, AAA, 9V, C, D |
| Weight | 1.1 LB |
| EAN or UPC | 39800036964 |
-
Eco-Friendly


