The Longest Lasting Rechargeable Battery On the Retail Market Today
Recharges Hundreds of Times
description
Energizer® Rechargeable™ Ni-MH round cell batteries utilize the leading edge technology specifically designed for today's high tech, high drain devices.
applications
Games
Portable CD players
Palmtop computers
Personal digital assistants (PDA)
Digital cameras
High tech, high drain devices
features
Cutting edge chemistry and technology
Reusable and renewable
Recharge hundreds of times to full power at any time
No need to fully drain battery before charging
High performance and continuous power
Less waste
Reduced enviromental concerns compared to NiCd
Origin
Rechargeable
Battery Capacity
2200 mAh
Width [Max]
N/A
Voltage
1.2
Height [Max]
50 mm
Cell Type
C
Battery Type
Rechargeable
Dia. [Max]
26.2 mm
Weight
0.3 LB
EAN or UPC
39800012005
Pre-Packed Quantities
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back