The Longest Lasting Rechargeable Battery On the Retail Market Today
Recharges Hundreds of Times
description
Energizer® Rechargeable™ Ni-MH round cell batteries utilize the leading edge technology specifically designed for today's high tech, high drain devices.
applications
Personal digital assistants (PDA)
Games
Portable CD players
Palmtop computers
High tech, high drain devices
Digital cameras
features
Cutting edge chemistry and technology
Reusable and renewable
Recharge hundreds of times to full power at any time
No need to fully drain battery before charging
High performance and continuous power
Less waste
Reduced enviromental concerns compared to NiCd
Cell Type
D
Voltage
1.2
Origin
Rechargeable
Battery Type
Rechargeable
Height [Max]
61.5 mm
Width [Max]
N/A
Battery Capacity
2200 mAh
Dia. [Max]
34.2 mm
Weight
0.4 LB
EAN or UPC
39800012036
Pre-Packed Quantities
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back