- 2 ton Capacity
- 4" Stroke
- 7" Retracted Height
features
- Lower handle effort
- Fully serviceable
- Safety relief valve to prevent overload
- Automatic bypass port to prevent over extension
- Wiper seal for extended life
includes
- Handle
| Capacity | 2 ton |
| Maximum Operating Pressure | 10000 psi |
| Retracted Height | 7 in |
| Stroke | 4 in |
| Weight | 6.6 LB |

