- 5 ton Capacity
- 2.75" - 6.10" Spread Capacity
features
- Lightweight, ergonomic design for ease of use
- Adjustable jaw widths from 2.75" to 8.50" for a wide range of applications
- Single-acting, spring return RC Series Cylinder for fast trouble-free operation
- Maximum operating pressure of 10,000 psi
| Tip Clearance | N/A |
| Maximum Operating Pressure | 10000 psi |
| Type | Hydraulic |
| Spread [Max] | 6.10 in |
| Spreading Force | 5 tons |
| Weight | 27.6 LB |
| EAN or UPC | 662005720019 |

