Skip to content Skip to navigation menu
Lower Mount Glycerine Filled Gauge

GF10P

Lower Mount Glycerine Filled Gauge
Item #101699143
  • 4 in Face Diameter
  • 1/2 in NPTF Thread
  • 1 % Accuracy
Lower Mount Glycerine Filled Gauge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Face Diameter
  • 1/2 in NPTF Thread
  • 1 % Accuracy

features

  • ±1% accuracy of full scale
  • Glycerine filled
  • Dual scale reading for pressure and force
  • Corrosion-resistant
Weight 2.2 LB
EAN or UPC 662005121342
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison