- 1/4" ID
- 6 ft Length
- Heavy-Duty Rubber
- 3/8" NPTF Male End & HC-604
features
- Rubber coated with two layers of steel with wire braids
- Flexible with "little" memory – the best choice for long hose
- Resists mineral-based hydraulic oil and water glycols
- Complies with Material Handling Institute IJ-100 hose specification
caution
- Do not exceed maximum pressure
- Do not handle hoses while under pressure
- Inspect hoses frequently and replace as required
| Length | 6 ft |
| Hose I.D. | 1/4 in |
| Hose Type | Heavy-Duty Rubber (900 Series) |
| End Two | CH-604 |
| Color Code | Black |
| Material | Heavy-Duty Rubber |
| End One | 3/8 in NPTF |
| Operating Pressure [Max] | 10000 psi |
| Weight | 3.0 LB |

