- 10 Ton Capacity
| Vertical Daylight [Max] | 15.38 in |
| Capacity | 10 Ton |
| Operating Pressure [Max] | 10000 psi |
| Bed Width [Max] | 15 in |
| Weight | 135.0 LB |
| EAN or UPC | 662005406456 |
| Vertical Daylight [Max] | 15.38 in |
| Capacity | 10 Ton |
| Operating Pressure [Max] | 10000 psi |
| Bed Width [Max] | 15 in |
| Weight | 135.0 LB |
| EAN or UPC | 662005406456 |