- 11.81 in Maximum Spread
- 3.31 in Minimum Spread
- 8.46 in Maximum Reach
- 10 Ton Capacity
| Spread [Max] | 11.81 in, 300 mm |
| Spread [Min] | 3.31 in, 84 mm |
| Reach [Max] | 8.46 in, 215 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005411986 |
| Spread [Max] | 11.81 in, 300 mm |
| Spread [Min] | 3.31 in, 84 mm |
| Reach [Max] | 8.46 in, 215 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005411986 |