- 12 Wheels
- 10 Ton Capacity
- 30.4 in Width
description
- MLS-Series Load Skates offer easy and stable movement across various floor types.
features
- >Durable polyurethane or optional nylon wheels provide excellent stability while preventing damage to finished floors
- Rugged, reliable bearings and wheels deliver low rolling resistance
- Low height requires minimal lifting to accommodate moves
- MLSF steerable skates improve maneuverability with turntables that can easily rotate under the load, ideal for general applications
- MLSF models come standard with size-specific handles
- Models pre-assembled with nylon wheels are available upon request
| Type | Wheeled |
| Width | 30.4 in, 780 mm |
| Weight | 138.0 LB |
| EAN or UPC | 662005431755 |

