Skip to content Skip to navigation menu
Single-Acting Hydraulic Pump

P801

Single-Acting Hydraulic Pump
Item #100189419
  • 10000 psi Maximum Operating Pressure
Single-Acting Hydraulic Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10000 psi Maximum Operating Pressure

features

  • Lightweight and compact design
  • Internal pressure relief valve provides overload protection
  • Large oil capacity to power a wide range of cylinders or tools
  • Two-speed operation for faster and easier operation (P39 is single speed)
  • Increase in first stage flow and a low effort second stage decrease operator fatigue
  • Vent-free reservoir design ensures no oil spills with pump in any orientation
  • Ergonomically designed Sure-Grip release valve and Power-Push handle grip improve operator control and comfort
  • Integrated carrying handle and hassle-free refill design
  • Tank over-pressurization relief valve and a wider footprint increase safety of operation
Stages 2
Oil Capacity 249 in3
Oil Displacement Per Stroke (2nd Stage) 0.15 in3, 2.46 cm3
Length 30.780 in
Reservoir Capacity 250 in3, 4100 cm3
Volume Per Stroke (2nd Stage) 0.15 in3
Maximum Operating Pressure 10000 psi
Oil Displacement Per Stroke (1st Stage) 1 in3, 16.39 cm3
Operating Pressure [Max] 10000 psi, 700 bar
Volume Per Stroke (1st Stage) 0.99 in3
Cylinder Compatibility Single-Acting
Height 6.880 in
Weight 36.5 LB
EAN or UPC 662005101856
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison