- 191 Nm Minimum Torque
- 1.25 in Width
| Torque [Min] | 191 Nm, 141 ft-lb |
| Operating Pressure [Max] | 10000 psi |
| Width | 1.25 in, 32 mm |
| Series | RLP |
| Weight | 0.0 LB |
| EAN or UPC | 662005415618 |
| Torque [Min] | 191 Nm, 141 ft-lb |
| Operating Pressure [Max] | 10000 psi |
| Width | 1.25 in, 32 mm |
| Series | RLP |
| Weight | 0.0 LB |
| EAN or UPC | 662005415618 |