Skip to content Skip to navigation menu
EnerpacRSQ28000ST

RSQ28000ST

Steel Torque Wrench
Item #119686782
  • 28002 ft-lb Nominal Torque
  • 3797 Nm Minimum Torque
  • Steel Material
EnerpacRSQ28000ST
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 28002 ft-lb Nominal Torque
  • 3797 Nm Minimum Torque
  • Steel Material
Width 8.93 in, 227 mm
Weight 0.0 LB
EAN or UPC 662005415267
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison