Skip to content Skip to navigation menu
Steel Torque Wrench

RSQ3000ST

Steel Torque Wrench
Item #117337412
  • 3080 ft-lb Nominal Torque
  • 418 Nm Minimum Torque
  • Steel Material
Steel Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3080 ft-lb Nominal Torque
  • 418 Nm Minimum Torque
  • Steel Material
Width 4.89 in, 124 mm
Weight 24.2 LB
EAN or UPC 662005415212
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison