Skip to content Skip to navigation menu
Steel Torque Wrench

S3000PX

Steel Torque Wrench
Item #111964556
  • 3225 ft-lb Nominal Torque
  • 437 Nm Minimum Torque
  • Steel Material
Steel Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3225 ft-lb Nominal Torque
  • 437 Nm Minimum Torque
  • Steel Material
Width 3.07 in, 78 mm
Weight 18.9 LB
EAN or UPC 662005384594
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison