- 13.2" Maximum Diameter
- 4.9" Stroke Length
- 2.3" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 1 in Stroke | 8700 lbf |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 3.300 in |
| Recommended Isolator Design Height [Min] | 3 in |
| Force @ 5 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 6574 lbf |
| Force @ Stroke (80 psi) | 8700 lbf @ 1 in, 8700 lbf @ 2 in, 6900 lbf @ 3 in, 8000 lbf @ 4 in |
| Air Inlet Type | NPT |
| Convolutions | Single |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 3 in Stroke | 7000 lbf |
| Blind Tap Spacing | 6.2 in |
| End Closure | Style 3 End Retainer |
| Force @ 2 in Stroke | 8000 lbf |
| Compressed Height | 2.3 in |
| Style No. | YI-1B |
| Temperature Range [Max] | 150 °F |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Recommended Isolator Design Height [Max] | 5 in |
| End Plate Diameter | 9 in |
| Air Inlet | 1/4 in |
| Bumpers | w/o Bumpers |
| Force @ 6 in Stroke | N/A |
| Fill Port Offset | 2 7/8 in |
| Bellows Type | Single Convoluted |
| Force @ 4 in Stroke | 8000 lbf |
| Weight | 10.6 LB |

