Product details
- ProFlex® 100 Economy Back Support
- X-Large
Specifications
Closure Type | Adjustable Two Stage |
Color | Black |
Size Group | X-Large |
Weight | 0.7 LB |
EAN or UPC | 720476113850 |
Have an account? Sign in
Closure Type | Adjustable Two Stage |
Color | Black |
Size Group | X-Large |
Weight | 0.7 LB |
EAN or UPC | 720476113850 |