- Chill-Its® 6609 Terry Sweatband
- Size Group: One Size
- Gray
features
- Absorbent terry sweatband
- Fits most hard hat suspension systems
- Machine washable
| Material | 100% Cotton |
| Size Group | One Size |
| Color | Gray |
| Weight | 0.04 LB |
| EAN or UPC | 720476124405 |
| Material | 100% Cotton |
| Size Group | One Size |
| Color | Gray |
| Weight | 0.04 LB |
| EAN or UPC | 720476124405 |