- Chill-Its® 6665 Evaporative Cooling Vest
- Size Group: Large
- Lime
| Color | Lime |
| Material | 100% Nylon |
| Size Group | Large |
| Weight | 0.59 LB |
| EAN or UPC | 720476125341 |
| Color | Lime |
| Material | 100% Nylon |
| Size Group | Large |
| Weight | 0.59 LB |
| EAN or UPC | 720476125341 |