- ProFlex® 840 Leather Handler Gloves
- Size Group: Small
| Glove Size | Small |
| Material | Goatskin Leather Palm & Back |
| Cuff Style | Flair |
| Weight | 0.4 LB |
| EAN or UPC | 720476160823 |
| Glove Size | Small |
| Material | Goatskin Leather Palm & Back |
| Cuff Style | Flair |
| Weight | 0.4 LB |
| EAN or UPC | 720476160823 |