Product details
- Hand Warmers
- 4 1/2" Wide
- 1/8" Thick
- Warms Up to 8 Hours
features
- To activate, just open the pack
- All natural ingredients heat up when they contact oxygen
- Seal from oxygen in Ziploc bag and reuse the next day
Specifications
Type | Hand Warmer |
Height | 1/8 |
Warmth Time | 8 h |
Weight | 0.15 LB |
EAN or UPC | 720476169901 |