- GLoWEAR® 8210HL Class 2 Economy Vest
- Size Group: 4XL/5XL
- Orange
| Size Group | 4XL/5XL |
| Color | Orange |
| Material | Polyester Mesh |
| Closure Type | Hook & Loop |
| Weight | 0.9 LB |
| EAN or UPC | 720476210191 |
| Size Group | 4XL/5XL |
| Color | Orange |
| Material | Polyester Mesh |
| Closure Type | Hook & Loop |
| Weight | 0.9 LB |
| EAN or UPC | 720476210191 |