- GLoWEAR® 8220Z Class 2 Standard Vest
- Size Group: 4XL/5XL
- Orange
| Size Group | 4XL/5XL |
| Closure Type | Zipper |
| Color | Orange |
| Material | Polyester Mesh |
| Weight | 0.9 LB |
| EAN or UPC | 720476211198 |
| Size Group | 4XL/5XL |
| Closure Type | Zipper |
| Color | Orange |
| Material | Polyester Mesh |
| Weight | 0.9 LB |
| EAN or UPC | 720476211198 |