- GLoWEAR® 8220Z Class 2 Standard Vest
- Size Group: L/XL
- Lime
| Closure Type | Zipper |
| Color | Lime |
| Size Group | L/XL |
| Material | Polyester Mesh |
| Weight | 0.7 LB |
| EAN or UPC | 720476211259 |
| Closure Type | Zipper |
| Color | Lime |
| Size Group | L/XL |
| Material | Polyester Mesh |
| Weight | 0.7 LB |
| EAN or UPC | 720476211259 |