- GLoWEAR® 8230Z Class 2 Two-Tone Vest
- Size Group: L/XL
- Lime
| Material | Polyester Mesh |
| Color | Lime |
| Closure Type | Zipper |
| Size Group | L/XL |
| Weight | 0.7 LB |
| EAN or UPC | 720476213253 |
| Material | Polyester Mesh |
| Color | Lime |
| Closure Type | Zipper |
| Size Group | L/XL |
| Weight | 0.7 LB |
| EAN or UPC | 720476213253 |