- GLoWEAR® 8289 Class 2 Economy T-Shirts
- Size Group: Large
- Orange
| Color | Orange |
| Material | Polyester |
| Size Group | Large |
| Weight | 0.46 LB |
| EAN or UPC | 720476215141 |
| Color | Orange |
| Material | Polyester |
| Size Group | Large |
| Weight | 0.46 LB |
| EAN or UPC | 720476215141 |