- CORE Performance Work Wear™ 6443 Fleece Vest
- Black
- X-Large
description
- Mid layer thermal weight fleece vest offers warm fleece comfort with optimal range of motion.
applications
- Road construction
- Heavy construction
- Building construction
- Iron and steel work
- Oil and gas refining
- Drilling
- Mining
- Freight/baggage
- Warehousing and distribution
features
- Mid-weight fleece offers soft warmth
- Wicking fabrics and venting for multi-climate comfort
- Anti-stink treatments help workers remain unscented
- Soil release treatments make cleaning easy
- 50+ UPF for protection against harmful UV
| Size Group | X-Large |
| Color | Black |
| Weight | 0.75 LB |
| EAN or UPC | 720476406051 |

