- Open End Wrench Set
- Short
- 5 Pieces
- 15° Head Angle
features
- ISO 3318, NF ISO 3318
- Short shank and slim heads for access in confined spaces
- Chrome finish
includes
- 3/16" x 1/4"
- 7/32" x 9/32"
- 5/16" x 3/8"
- 11/32" x 7/16"
- 1/2" x 9/16"
| Inch/Metric | Inch |
| Head Angle | 15° Open Side |
| No. of Pieces | 5 |
| Weight | 0.3 LB |

