| Handle Color | Orange |
| Opening Size | 6 mm, 8 mm, 10 mm, 12 mm |
| Inch/Metric | Metric |
| Handle Type | Cross-Handle |
| Weight | 0.51 LB |
| Handle Color | Orange |
| Opening Size | 6 mm, 8 mm, 10 mm, 12 mm |
| Inch/Metric | Metric |
| Handle Type | Cross-Handle |
| Weight | 0.51 LB |