- Hacksaw Blade
- 3 1/8" Cutter Diameter
- 8 TPI
- 1/16" Thick
| Teeth Per Inch (Text) | 8 |
| Thickness | 0.0625 in |
| Cutting Edge Material | HSS |
| Length | 8 in |
| Cutter Dia. | 3 1/8 in |
| Weight | 0.13 LB |
| Teeth Per Inch (Text) | 8 |
| Thickness | 0.0625 in |
| Cutting Edge Material | HSS |
| Length | 8 in |
| Cutter Dia. | 3 1/8 in |
| Weight | 0.13 LB |