- Internal Locking Type
- Locking Device Type
- 90 mm Inside Diameter
- 101 mm Outside Diameter
| Inch/Metric | Metric |
| I.D. | 90 mm |
| Locking Type | Internal Locking |
| Series | B500 |
| O.D. | 101 mm |
| Material | Steel |
| Type | Locking Device |
| Weight | 5.0 LB |
| EAN or UPC | 662345060271 |
| Inch/Metric | Metric |
| I.D. | 90 mm |
| Locking Type | Internal Locking |
| Series | B500 |
| O.D. | 101 mm |
| Material | Steel |
| Type | Locking Device |
| Weight | 5.0 LB |
| EAN or UPC | 662345060271 |