- Internal Locking Type
- Locking Device Type
- 140 mm Inside Diameter
- 158 mm Outside Diameter
| Type | Locking Device |
| Series | B500 |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 140 mm |
| O.D. | 158 mm |
| Locking Type | Internal Locking |
| Weight | 11.0 LB |
| EAN or UPC | 662345060387 |
| Type | Locking Device |
| Series | B500 |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 140 mm |
| O.D. | 158 mm |
| Locking Type | Internal Locking |
| Weight | 11.0 LB |
| EAN or UPC | 662345060387 |