- B800 Series
- Standard-Duty
- 85.0000 mm ID
- 106.0000 mm OD
- 96.0000 mm Thick
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Shallow, single taper design
- Excellent concentricity
- Thin, extra wide sleeves provide low contact pressures allowing for smaller diameter hubs
- Integrated spacer sleeve eliminates axial movement during installation
- Minimal O.D./I.D. ratio
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Torque | 8423 N-m |
| Type | B800 |
| I.D. | 85 mm |
| Transmitted Axial Force | 198191 N |
| Mountable Thickness | 65 mm |
| Thickness | 96 mm |
| Duty | Standard-Duty |
| Inch/Metric | Metric |
| O.D. | 106 mm |
| Weight | 7.7 LB |
| EAN or UPC | 662345061667 |

