- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 35 mm Inside Diameter
- 53.98 mm Outside Diameter
| Style | Self-Centering |
| Locking Type | Internal Locking |
| O.D. | 53.98 mm |
| Axial Movement | No |
| Material | Steel |
| Thrust | 8773 lbf |
| Type | Locking Device |
| Transmission Torque | 504 ft lb |
| I.D. | 35 mm |
| Install Torque | 7 lb/ft |
| Series | B109 |
| Screw Size | M5X18 |
| Hub Pressure | 113 psi |
| Inch/Metric | Metric |
| Weight | 0.5 LB |
| EAN or UPC | 662345062206 |

