- B Cross Section
- 1 Rib
| Type | Linked |
| No. of Ribs | 1 |
| Belt Cross Section Style | B |
| Length | 100 ft |
| Weight | 0.155 LB |
| EAN or UPC | 662345012027 |
| Type | Linked |
| No. of Ribs | 1 |
| Belt Cross Section Style | B |
| Length | 100 ft |
| Weight | 0.155 LB |
| EAN or UPC | 662345012027 |