- No. 35 - 60 Chain Puller
features
- For easy installation of roller chain
- Steel components
- Corrosion-resistant finish
Jaw Spread [Nom] | 2 in |
Chain Size | No. 35 to 60 |
Weight | 0.386 LB |
EAN or UPC | 662345013390 |
Jaw Spread [Nom] | 2 in |
Chain Size | No. 35 to 60 |
Weight | 0.386 LB |
EAN or UPC | 662345013390 |