- 1 15/16" Inner Diameter
- 11436" lb Torque
- SK Bushing Series
applications
- Synchronous belt sprockets
features
- Directly interchangeable with QD bushings
- Easy on/easy off
- Cannot freeze on shaft
- Self-centering
- No component machining necessary
- No keyway required
- Eliminates key wallowing and backlash
caution
- Do not connect regulator to bottled gas
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
| Thickness | 2.63 in |
| Mountable Thickness | 1 1/4 in |
| Torque | 11436 in lb |
| Bushing Series | SK |
| Min RPM @ Max HP | 10 rpm |
| Inside Dia. | 1.9375 in |
| Weight | 2.2 LB |
| EAN or UPC | 662345000055 |

