- Polyactuators
- 50-P-10
- Load Range 7-85 lbs
- Height Range .45 in to .95 in
description
- Firestone's P-Series Airomatic™ Polyactuators offer space saving alternatives to traditional hydraulic and pneumatic cylinders.
features
- Friction- and leak-free
- Alternative to pancake cylinders
- Compact height allows for minimum starting height and space requirements
- Large effective area allows a significant force to be applied
| Compressed Height | 0.45 in |
| Load Range | 7 to 85 lb |
| Weight | 0.037 LB |
| EAN or UPC | 767555151020 |

