- 105 Series Grease
- NLGI 0
- 10 oz Tube
- Calcium Soap Thickener
- Motor Assembly Grease
description
- A smooth light-bodied grease which contains a zinc-oxide anti-wear additive made especially for motor assembly and engine rebuilding. This product prevents “Dry Start.” It provides necessary lubrication during initial start up before the motor oil has circulated. Prevents damage from scuffing scoring and friction. Protects freshly machined engine parts from rust and corrosion.
applications
- Cams
- Slides
- Motor assemblies
- Plain bearings
- Chassis lube
- Guides
- Open gears
- Concrete form release
- Water pumps
- Engine and transmission rebuilding
- O-rings
features
- Prevents "Dry Start"
- Water resistant
- High anti-wear
- Oxidation inhibited
- High film strength
| Base Oil | Mineral Oil |
| Dropping Point | 170 ⁰F |
| NLGI No. | 0 |
| Container Type | Tube |
| Family Name | Motor Assembly Grease |
| Thickener | Calcium Soap |
| Type | Heavy Duty |
| Container Size | 10 oz |
| Food Grade | No |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Drop Point (ASTM) | 170 °F |
| Series | 105 |
| Color | Off-White |
| Weight | 0.0 KG |

