- 130-AA Series Grease
- NLGI 1
- 5 gal Pail
- Calcium Thickener
- Multi-Purpose Grease
description
- Traditional grease where temperatures do not exceed 170˚F.
applications
- Motor assembly
- Rust prevention
- Plain bearings
- Cams
- Slides
- Chassis lube
features
- Extremely good water repellency
- Engine rust prevention
| Container Type | Pail |
| Series | 130-AA |
| Type | Multi Purpose |
| NLGI No. | 1 |
| Thickener | Calcium |
| Dropping Point | 200 ⁰F |
| Family Name | Multi-Purpose Grease |
| Color | Beige |
| Base Oil | Mineral Oil |
| Container Size | 5 gal |
| Weight | 0.0 KG |

