- 730-0 Series Grease
- NLGI 0
- 6 lb Tub
- Aluminum Complex Thickener
- Multi-Purpose Grease
description
- This series provides high load carrying ability and anti-wear protection with high resistance to water, steam, and other corrosive action. Available in 3 NLGI densities.
applications
- General-purpose machinery
- Wet & contaminated environments
- High-temperature applications
- Material handling systems
- Construction equipment
features
- Multipurpose versatility
- High-temperature performance
- Maintains lubrication and structure under extreme heat
- Reversibility under stress
- Excellent sealing capability
- Water and moisture resistance
| Base Oil | Mineral Oil |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Container Type | Tub |
| Color | Off-White |
| Drop Point (ASTM) | 465 ⁰F |
| NLGI No. | 0 |
| Type | High Performance |
| Container Size | 6 lb |
| Food Grade | No |
| Thickener | Aluminum Complex |
| Family Name | Multi-Purpose Grease |
| Series | 730-0 |
| Weight | 0.0 KG |

