- Gear Shield X Hvy Series Grease
- NLGI 3
- 11 oz Spray
- Lithium/Asphalt Thickener
- Multi-Purpose Grease
description
- For all open gear types. Extra heavy for adverse conditions where gears are exposed to abrasives common in quarries and mines. Low temperature for cold weather.
applications
- Heavy-duty construction, racks, pinions, slides, open gears
- Cold weather and adverse conditions
features
- Water-proof
- Corrosion resistant
- Strong adhesive and stay-put properties
- Solid fillers for extra wear protection under heavy load
| Base Oil | Mineral Oil |
| Food Grade | No |
| Drop Point (ASTM) | 370 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Type | Open Gear |
| Family Name | Multi-Purpose Grease |
| NLGI No. | 3 |
| Thickener | Lithium/Asphalt |
| Color | Black |
| Container Size | 11 oz |
| Series | Gear Shield X Hvy |
| Container Type | Spray |
| Weight | 1.0 LB |

