- 1550 Series Grease
- NLGI 0
- 14.5 oz Cartridge
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These multi-purpose lubricants can withstand higher temperatures than traditional lithium greases. They provide high film strength, excellent shear stability, long lubricant life, and exceptional anti-wear properties. 4 NLGI densities for a variety of applications.
applications
- Heavy load
- Tight tolerance situations
- Automatic dispensing systems
| Food Grade | No |
| Thickener | Lithium Complex |
| Drop Point (ASTM) | 450 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Container Type | Cartridge |
| Base Oil | Mineral Oil |
| Color | Off-White |
| Family Name | Multi-Purpose Grease |
| Container Size | 14.5 oz |
| Type | Multi Purpose |
| NLGI No. | 0 |
| Series | 1550 |
| Weight | 0.0 KG |

