- SFL-0 Series Grease
- NLGI 0
- 14 oz Can
- Aluminum Complex Thickener
- Food Machinery Grease
description
- This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
- NSF H1 Registered
- Excellent low temperature pumpability
- Wide operating temp range
- Excellent water resistance
- Contains LUBRI-ARMOUR Anti-Microbial Additive
| Thickener | Aluminum Complex |
| Color | White |
| Type | Food Grade |
| Base Oil | Synthetic PAO |
| Food Grade | Yes |
| NLGI No. | 0 |
| Series | SFL-0 |
| Container Size | 14 oz |
| Container Type | Can |
| Family Name | Food Machinery Grease |
| Weight | 0.0 KG |

