- NO. 1444 Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Aluminum Complex Thickener
- Multi-Purpose Grease
description
- Specifically formulated for heavy-duty construction and mining equipment. Excellent for slow to moderate speed bearings and chains that are subjected to heat, steam and water.
applications
- Heavy-duty construction quarry and mining equipment
features
- Outstanding resistance to washout from water, caustic wash down solutions and coolants and cutting fluids used in machining operations
| Container Size | 14.5 oz |
| Base Oil | Mineral Oil |
| Food Grade | No |
| Family Name | Multi-Purpose Grease |
| Series | NO. 1444 |
| Thickener | Aluminum Complex |
| Color | Tan |
| Container Type | Cartridge |
| NLGI No. | 2 |
| Type | Heavy Duty |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Drop Point (ASTM) | 500 ⁰F |
| Weight | 0.0 KG |

