- SYN 1600 Series Grease
- NLGI 0
- 55 gal Drum
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Food Grade | No |
| Container Type | Drum |
| Drop Point (ASTM) | 500 ⁰F |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| NLGI No. | 0 |
| Series | SYN 1600 |
| Base Oil | Synthetic PAO |
| Container Size | 55 gal |
| Family Name | Multi-Purpose Grease |
| Dropping Point | 500 ⁰F |
| Color | Off-White |
| Type | High Performance |
| Thickener | Lithium Complex |
| Weight | 465.0 LB |

