- SYN-3000 Series Grease
- NLGI 0
- 35 lb Pail
- Lithium Complex + Moly Thickener
- SYN-3000
description
- These high performance, heavy-duty, moly-fortified, 100% synthetic, lithium complex greases provide superior oxidation resistance for long lasting protection from friction, wear and corrosion. They have excellent high and low temperature performance and are highly resistant to water. Contains 5% Moly. Recommended for all types of heavy equipment.
applications
- Heavy-duty industrial, construction and automotive applications
features
- 100% PAO Synthetic Base Fluid
- Contains 5% Molybdenum Disulfide
- Meets the requirements of heavy-duty construction equipment
- High melting point
| Pour Point | -50 °F |
| Container Type | Pail |
| Flash Point | 500 °F to 503.6 °F |
| Melting Temperature | -50°F to -45°F |
| Type | Heavy-Duty |
| Appearance | Solid |
| Boiling Point | 550.4 °F |
| Color | Gray/Black |
| Family Name | SYN-3000 |
| Container Size | 35 lb |
| Odor | Mineral Oil |
| Food Grade | No |
| Thickener | Lithium Complex + Moly |
| Water-Resistant | Yes |
| NLGI Grade | 0 |
| Base Oil | Synthetic PAO |
| Series | SYN-3000 |
| Drop Point (ASTM) | 356 °F |
| Physical Form | Solid |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Grease Type | Lithium Complex W/ Moly-Fortified |
| Dropping Point | 392 °F |
| NLGI No. | 0 |
| Worked Penetration | 340 |
| Weight | 35.002 LB |

